Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM1000-3B1-N01

Manifold Mount Air Regulator - Individual Supply
MI ITEM #02007374
MFR #NARM1000-3B1-N01

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NARM1000-3B1-N01 REGULATOR, MFLD

Specifications

  • Supply Type
    Individual Supply
  • Inlet Port Type
    Manifold Side
  • Outlet Port Type
    Individual
  • Body Size
    1000
  • Thread Standard
    NPT
  • Weight
    0.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text