Motion
NARM1000-4A1-N01G

SMC CORP OF AMERICA
NARM1000-4A1-N01G

Manifold Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight, 7 to 100 psi
MI ITEM #02007383
MFR #NARM1000-4A1-N01G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM1000-4A1-N01G

Manifold Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight, 7 to 100 psi
MI ITEM #02007383
MFR #NARM1000-4A1-N01G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NARM1000-4A1-N01G REGULATOR, MFLD W/

Specifications

  • Maximum Air Flow
    3.50 scfm
  • Supply Type
    Centralized Supply
  • Number Of Stations
  • Pressure Control Type
    Relief Valve
  • Set Pressure Range
    7 to 100 psi
  • Maximum Set Pressure
    101 psi
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Standards Met
    JIS
  • Fluid Comp
    Air
  • Proof Pressure
    174 psi
  • Operating Temperature Range
    -5 to 60 °C
  • Overall Length
    93 mm
  • Overall Width
    48.5 mm
  • Overall Height
    56 mm
  • Inlet Port Gender
    Female
  • Maximum Operating Pressure
    116 psi
  • Max Operating Temperature
    60 °C
  • Minimum Set Pressure
    7.3 psi
  • Outlet Port Gender
    Female
  • Outlet Port Size
    1/8 in
  • Inlet Port Size
    1/8 in
  • Piping Type
    A1 (IN: Common OUT: Manifold)
  • Size
    1
  • Series/System
    NARM1000/2000
  • Weight
    371 g
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text