Motion
NARM1000-4B1-N01G

SMC CORP OF AMERICA
NARM1000-4B1-N01G

Manifold Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight, 7 to 100 psi
Mi Item #02007386
MFR #NARM1000-4B1-N01G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM1000-4B1-N01G

Manifold Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight, 7 to 100 psi
Mi Item #02007386
MFR #NARM1000-4B1-N01G

Mfr description
NARM1000-4B1-N01G REGULATOR, MFLD W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    1000
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Size
    1
  • Weight
    354.59 g

Details

  • Backflow Function
    Relieving
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Manifold Mount
  • Number Of Stations  
    4 Stations
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Piping Type
    B1 (IN: Individual OUT: Manifold)
  • Pressure Gauge Included
    Yes
  • Series/System
    NARM1000/2000
  • Set Pressure Range
    7 to 100 psi
  • Supply Type
    Individual Supply
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)