Overview
Mfr description
NARM1000-5A1-N01 REGULATOR, MFLD
Specifications
- Supply TypeCentralized Supply
- Number Of Stations
- Inlet Port TypeManifold Side
- Outlet Port TypeCommon
- Body Size1000
- Thread StandardNPT
- Piping TypeA1 (IN: Common OUT: Manifold)
- Weight0.2 kg
- Product TypeManifold Mount Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data