Motion
NARM1000-5B1-N01

SMC CORP OF AMERICA
NARM1000-5B1-N01

Manifold Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #02007392
MFR #NARM1000-5B1-N01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM1000-5B1-N01

Manifold Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #02007392
MFR #NARM1000-5B1-N01

Mfr description
NARM1000-5B1-N01 REGULATOR, MFLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    1000
  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Weight
    0.93 lbs

Details

  • Inlet Port Type
    Straight
  • Mounting Type
    Manifold Mount
  • Number Of Stations  
    5 Stations
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Series/System
    NARM1000/2000
  • Supply Type
    Individual Supply
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)