Motion
NARM1000-5B1-N01G

SMC CORP OF AMERICA
NARM1000-5B1-N01G

ARM REGULATOR, MANIFOLD with 5 Stations
MI ITEM #02007393
MFR #NARM1000-5B1-N01G
List Price$242.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM1000-5B1-N01G

ARM REGULATOR, MANIFOLD with 5 Stations
MI ITEM #02007393
MFR #NARM1000-5B1-N01G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$242.80/each for your price

Overview

Mfr description
NARM1000-5B1-N01G REGULATOR, MFLD W/

Specifications

  • Maximum Air Flow
    3.50 scfm
  • Supply Type
    Individual Supply
  • Number Of Stations
  • Pressure Control Type
    Relief Valve
  • Set Pressure Range
    7.30 to 101 psi
  • Maximum Set Pressure
    101 psi
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    1/8 Female NPT Threaded in
  • Outlet Port Type
    1/8 Female NPT Threaded in
  • Standards Met
    JIS
  • Fluid Comp
    Air
  • Proof Pressure
    174 psi
  • Operating Temperature Range
    -5 to 60 °C
  • Overall Length
    112 mm
  • Overall Width
    48.5 mm
  • Overall Height
    56 mm
  • Inlet Port Gender
    Female
  • Maximum Operating Pressure
    116 psi
  • Max Operating Temperature
    60 °C
  • Minimum Set Pressure
    7.3 psi
  • Outlet Port Gender
    Female
  • Outlet Port Size
    1/8 in
  • Inlet Port Size
    1/8 in
  • Thread Standard
    NPT
  • Piping Type
    B1 (IN: Individual OUT: Manifold)
  • Size
    1
  • Series/System
    NARM1000/2000
  • Weight
    455 g
  • Product Type
    Manifold Mount Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text