Motion
NARM1000-6B1-N01G

SMC CORP OF AMERICA
NARM1000-6B1-N01G

ARM REGULATOR, MANIFOLD with 6 Stations
MI ITEM #02007399
MFR #NARM1000-6B1-N01G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM1000-6B1-N01G

ARM REGULATOR, MANIFOLD with 6 Stations
MI ITEM #02007399
MFR #NARM1000-6B1-N01G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NARM1000-6B1-N01G REGULATOR, MFLD W/

Specifications

  • Supply Type
    Individual Supply
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Manifold Side
  • Outlet Port Type
    Individual
  • Body Size
    1000
  • Thread Standard
    NPT
  • Piping Type
    B1 (IN: Individual OUT: Manifold)
  • Size
    1
  • Weight
    559 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text