Motion
NARM1000-6B1-N01G-X215

SMC CORP OF AMERICA
NARM1000-6B1-N01G-X215

ARM REGULATOR, MANIFOLD with 6 Stations
MI ITEM #02007401
MFR #NARM1000-6B1-N01G-X215
List Price$265.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM1000-6B1-N01G-X215

ARM REGULATOR, MANIFOLD with 6 Stations
MI ITEM #02007401
MFR #NARM1000-6B1-N01G-X215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$265.00/each for your price

Overview

Mfr description
NARM1000-6B1-N01G-X215 REGULATOR, MF

Specifications

  • Maximum Air Flow
    3.50 scfm
  • Supply Type
    Centralized Supply
  • Number Of Stations
  • Set Pressure Range
    7 to 100 psi
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Fluid Comp
    Air
  • Outlet Port Size
    1/8 in
  • Outlet Port Position
    Manifold
  • Inlet Port Position
    Individual
  • Body Size
    1000
  • Inlet Port Size
    1/8 in
  • Thread Standard
    NPT
  • Piping Type
    B1 (IN: Individual OUT: Manifold)
  • Size
    1
  • Series/System
    NARM1000/2000
  • Weight
    559 g
  • Product Type
    Manifold Mount Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text