Motion
NARM1000-7A1-N01G

SMC CORP OF AMERICA
NARM1000-7A1-N01G

ARM REGULATOR, MANIFOLD with 7 Stations
MI ITEM #02007403
MFR #NARM1000-7A1-N01G
List Price$327.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM1000-7A1-N01G

ARM REGULATOR, MANIFOLD with 7 Stations
MI ITEM #02007403
MFR #NARM1000-7A1-N01G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$327.35/each for your price

Overview

Mfr description
NARM1000-7A1-N01G REGULATOR, MFLD W/

Specifications

  • Supply Type
    Centralized Supply
  • Number Of Stations
  • Set Pressure Range
    7 to 100 psi
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Manifold Side
  • Outlet Port Type
    Common
  • Outlet Port Size
    1/8 in
  • Body Size
    1000
  • Inlet Port Size
    1/8 in
  • Thread Standard
    NPT
  • Size
    1
  • Series/System
    NARM1000/2000
  • Weight
    584.1 g
  • Product Type
    Manifold Mount Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text