Motion
NARM1000A
ARM REGULATOR, MANIFOLD
MI ITEM #02007407
MFR #NARM1000A
List Price$21.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARM REGULATOR, MANIFOLD
MI ITEM #02007407
MFR #NARM1000A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.70/each for your price

Overview

Mfr description
NARM1000A REGULATOR, AIR

Specifications

  • Maximum Air Flow
    3.50 scfm
  • Pressure Control Type
    Relief Valve
  • Set Pressure Range
    7.30 to 101 psi
  • Maximum Set Pressure
    101 psi
  • Outlet Port Type
    1/8 Female BSPT Threaded in
  • Standards Met
    JIS
  • Fluid Comp
    Air
  • Proof Pressure
    174 psi
  • Operating Temperature Range
    -5 to 60 °C
  • Overall Width
    34 mm
  • Overall Height
    56 mm
  • Inlet Port Gender
    Female
  • Maximum Operating Pressure
    116 psi
  • Max Operating Temperature
    60 °C
  • Minimum Set Pressure
    7.3 psi
  • Outlet Port Gender
    Female
  • Outlet Port Size
    1/8 in
  • Inlet Port Size
    1/8 in
  • Thread Standard
    BSPT
  • Size
    1
  • Weight
    57 g
  • Product Type
    Manifold Mount Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text