Motion
NARM2000-10A1-N01

SMC CORP OF AMERICA
NARM2000-10A1-N01

Manifold Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight, 7 to 100 psi
MI ITEM #02007412
MFR #NARM2000-10A1-N01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM2000-10A1-N01

Manifold Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight, 7 to 100 psi
MI ITEM #02007412
MFR #NARM2000-10A1-N01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NARM2000-10A1-N01 REGULATOR, MFLD

Specifications

  • Supply Type
    Centralized Supply
  • Number Of Stations
  • Set Pressure Range
    7 to 100 psi
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Maximum Operating Pressure
    116.03 psi
  • Outlet Port Size
    1/8 in
  • Body Size
    2000
  • Inlet Port Size
    1/8 in
  • Piping Type
    A1 (IN: Common OUT: Manifold)
  • Size
    2
  • Series/System
    NARM1000/2000
  • Weight
    1.86674 kg
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text