Motion
NARM2000-1A-X211

SMC CORP OF AMERICA
NARM2000-1A-X211

Manifold Mount Air Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #02007417
MFR #NARM2000-1A-X211
Price$43.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM2000-1A-X211

Manifold Mount Air Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #02007417
MFR #NARM2000-1A-X211

Mfr description
NARM2000-1A-X211 REG, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.85/each

Specifications

Dimensions

  • Body Size
    2000
  • Inlet Port Size
    1/4 in
  • Size
    2
  • Weight
    136 g

Details

  • Backflow Function
    Relieving
  • Fluid Comp
    Air
  • Inlet Port Position
    Common
  • Inlet Port Type
    NPT
  • Maximum Air Flow
    8.50 scfm
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Manifold Mount
  • Number Of Stations  
    1
  • Outlet Port Position
    Manifold
  • Outlet Port Thread Type
    NPT
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)