Motion
NARM2000-2A1-N01-X212

SMC CORP OF AMERICA
NARM2000-2A1-N01-X212

ARM REGULATOR, MANIFOLD with 2 Stations
MI ITEM #02007422
MFR #NARM2000-2A1-N01-X212
List Price$94.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM2000-2A1-N01-X212

ARM REGULATOR, MANIFOLD with 2 Stations
MI ITEM #02007422
MFR #NARM2000-2A1-N01-X212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.45/each for your price

Overview

Mfr description
NARM2000-2A1-N01-X212 REGULATOR, MLF

Specifications

  • Maximum Air Flow
    8.50 scfm
  • Supply Type
    Centralized Supply
  • Number Of Stations
  • Set Pressure Range
    7 to 100 psi
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Fluid Comp
    Air
  • Outlet Port Size
    1/8 in
  • Outlet Port Position
    Manifold
  • Inlet Port Position
    Common
  • Body Size
    2000
  • Inlet Port Size
    1/8 in
  • Thread Standard
    NPT
  • Piping Type
    A1 (IN: Common OUT: Manifold)
  • Size
    2
  • Series/System
    NARM1000/2000
  • Weight
    419 g
  • Product Type
    Manifold Mount Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text