Motion
VFS2120-5DZ-02T-Q

SMC CORP OF AMERICA
VFS2120-5DZ-02T-Q

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
MI ITEM #02007438
MFR #VFS2120-5DZ-02T-Q
List Price$89.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2120-5DZ-02T-Q

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
MI ITEM #02007438
MFR #VFS2120-5DZ-02T-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.76/each for your price

Overview

Mfr description
VFS2120-5DZ-02T-Q VALVE SGL SOL BODY

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/4 NPTF
  • Subplate Port Size
    1/4 NPTF
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Function
    2 position single
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text