Motion
NARM2000-4A2-N01

SMC CORP OF AMERICA
NARM2000-4A2-N01

ARM REGULATOR, MANIFOLD with 4 Stations
MI ITEM #02007443
MFR #NARM2000-4A2-N01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM2000-4A2-N01

ARM REGULATOR, MANIFOLD with 4 Stations
MI ITEM #02007443
MFR #NARM2000-4A2-N01

Mfr description
NARM2000-4A2-N01 REGULATOR, MFLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    2000
  • Size
    2
  • Weight
    795 g

Details

  • Inlet Port Type
    Body Side
  • Outlet Port Type
    Common
  • Piping Type
    A2 (IN: Common OUT: Main Body)
  • Supply Type
    Centralized Supply
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)