Motion
NARM2000-8A1-N01G

SMC CORP OF AMERICA
NARM2000-8A1-N01G

Manifold Mount Air Regulator - Centralized Supply
MI ITEM #02007465
MFR #NARM2000-8A1-N01G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM2000-8A1-N01G

Manifold Mount Air Regulator - Centralized Supply
MI ITEM #02007465
MFR #NARM2000-8A1-N01G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NARM2000-8A1-N01G REGULATOR, MFLD W/

Specifications

  • Supply Type
    Centralized Supply
  • Inlet Port Type
    Manifold Side
  • Outlet Port Type
    Common
  • Body Size
    2000
  • Thread Standard
    NPT
  • Weight
    3.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text