Motion
NARM2000A
Manifold Mount Air Regulator - 1/4 in Inlet Port, NPT, 1/8 in Outlet Port, NPT Outlet Thread, 1/8 Female BSPT Threaded in, 7.30 to 101 psi
Mi Item #02007467
MFR #NARM2000A
Price$27.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manifold Mount Air Regulator - 1/4 in Inlet Port, NPT, 1/8 in Outlet Port, NPT Outlet Thread, 1/8 Female BSPT Threaded in, 7.30 to 101 psi
Mi Item #02007467
MFR #NARM2000A

Mfr description
NARM2000A REGULATOR, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.70/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/8 in
  • Overall Height
    70 mm
  • Overall Width
    43 mm
  • Size
    2
  • Weight
    136.0776 g

Details

  • Adjuster Type
    Handle
  • Backflow Function
    With Relieving
  • Fluid Comp
    Air
  • Inlet Port Gender
    Female
  • Inlet Port Type
    NPT
  • Max Operating Temperature
    60 °C
  • Maximum Air Flow
    8.50 scfm
  • Maximum Operating Pressure
    116 psi
  • Maximum Set Pressure
    101 psi
  • Minimum Set Pressure
    7.3 psi
  • Operating Temperature Range
    -5 to 60 °C
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    1/8 Female BSPT Threaded in
  • Pressure Control Type
    Relief Valve
  • Proof Pressure
    174 psi
  • Set Pressure Range
    7.30 to 101 psi
  • Standards Met
    JIS
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)