Motion
VFS2200-3F
Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 110-120 V ac, Double Solenoid, Plug-in, Base Mounted Plug-In
Mi Item #02007472
MFR #VFS2200-3F
Price$90.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 110-120 V ac, Double Solenoid, Plug-in, Base Mounted Plug-In
Mi Item #02007472
MFR #VFS2200-3F

Mfr description
VFS2200-3F VALVE SOL 110VAC
  • VFS2000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/8, 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.28/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Valve Body Only
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Country of Origin
    JP
  • Electrical Entry
    Plug-in
  • Flow Direction
    4-Way
  • For Use With Series
    VFS2000
  • Function
    2 position double
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    60 °C
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted Plug-In
  • Port Thread Standard
    BSPT
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Specification
    Individual Valve
  • Valve Series
    VFS2000
  • Wetted Parts Material
    Metal
  • Wire Type
    Plug-in
  • Wiring Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)