Motion
NARM2500-05A-N02G1

SMC CORP OF AMERICA
NARM2500-05A-N02G1

Manifold Mount Air Regulator - 3/8 in Inlet Port, Common, NPT Outlet Thread
Mi Item #02007492
MFR #NARM2500-05A-N02G1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM2500-05A-N02G1

Manifold Mount Air Regulator - 3/8 in Inlet Port, Common, NPT Outlet Thread
Mi Item #02007492
MFR #NARM2500-05A-N02G1

Mfr description
NARM2500-05A-N02G1 REGULATOR, MFLD W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    2500
  • Inlet Port Size
    3/8 in
  • Weight
    1.67 kg

Details

  • Backflow Function
    Relieving
  • Inlet Port Type
    Common
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    Yes
  • Supply Type
    Centralized Supply
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)