1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
NARM2500-05B-N02
ARM REGULATOR, MANIFOLD
MI ITEM #
02007494
MFR #
NARM2500-05B-N02
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Preparation
Regulators
SMC CORP OF AMERICA NARM2500-05B-N02
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
NARM2500-05B-N02
ARM REGULATOR, MANIFOLD
MI ITEM #
02007494
MFR #
NARM2500-05B-N02
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NARM2500-05B-N02 REGULATOR, MFLD
Specifications
Supply Type
Individual Supply
Inlet Port Type
Individual
Body Size
2500
Thread Standard
NPT
Weight
1.51 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data