Motion
NARM2500-06A-N02

SMC CORP OF AMERICA
NARM2500-06A-N02

Manifold Mount Air Regulator - 3/8 in Inlet Port, NPT Inlet Thread, 3/8 (End Plate) Female NPT Threaded in, 1/4 in Outlet Port, NPT Outlet Thread, 1/4 Female NPT Threaded in, 7.30 to 123 psi
Mi Item #02007496
MFR #NARM2500-06A-N02
Price$241.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM2500-06A-N02

Manifold Mount Air Regulator - 3/8 in Inlet Port, NPT Inlet Thread, 3/8 (End Plate) Female NPT Threaded in, 1/4 in Outlet Port, NPT Outlet Thread, 1/4 Female NPT Threaded in, 7.30 to 123 psi
Mi Item #02007496
MFR #NARM2500-06A-N02

Mfr description
NARM2500-06A-N02 REGULATOR, MFLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.20/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    1/4 in
  • Overall Height
    126.5 mm
  • Overall Length
    286 mm
  • Overall Width
    56 mm
  • Weight
    1.78 kg

Details

  • Adjuster Type
    Handle
  • Backflow Function
    With Relieving
  • Fluid Comp
    Air
  • Inlet Port Gender
    Female
  • Inlet Port Type
    3/8 (End Plate) Female NPT Threaded in
  • Max Operating Temperature
    60 °C
  • Maximum Air Flow
    26 scfm
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    123 psi
  • Minimum Set Pressure
    7.3 psi
  • Mounting Type
    Manifold Mount
  • Number Of Stations  
    6
  • Operating Temperature Range
    -5 to 60 °C
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    1/4 Female NPT Threaded in
  • Pressure Control Type
    Relief Valve
  • Proof Pressure
    217 psi
  • Series/System
    NARM2500/3000
  • Set Pressure Range
    7.30 to 123 psi
  • Standards Met
    JIS
  • Supply Type
    Centralized Supply
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)