Motion
NARM2500-06A-N02G1-X210

SMC CORP OF AMERICA
NARM2500-06A-N02G1-X210

ARM REGULATOR, MANIFOLD
MI ITEM #02007501
MFR #NARM2500-06A-N02G1-X210
List Price$276.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM2500-06A-N02G1-X210

ARM REGULATOR, MANIFOLD
MI ITEM #02007501
MFR #NARM2500-06A-N02G1-X210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$276.70/each for your price

Overview

Mfr description
NARM2500-06A-N02G1-X210 REGULATOR, M

Specifications

  • Maximum Air Flow
    26.50 scfm
  • Supply Type
    Centralized Supply
  • Number Of Stations
  • Set Pressure Range
    7 to 100 psi
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Fluid Comp
    Air
  • Outlet Port Size
    1/4 in
  • Inlet Port Position
    Common
  • Body Size
    2500
  • Inlet Port Size
    1/4 in
  • Thread Standard
    NPT
  • Series/System
    NARM2500/3000
  • Weight
    1.96 kg
  • Product Type
    Manifold Mount Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text