Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM2500-08A-N02G1

Manifold Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 7.30 to 123 psi
MI ITEM #02007514
MFR #NARM2500-08A-N02G1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NARM2500-08A-N02G1 REGULATOR, MFLD W

Specifications

  • Maximum Air Flow
    26 scfm
  • Supply Type
    Centralized Supply
  • Number Of Stations
  • Pressure Control Type
    Relief Valve
  • Set Pressure Range
    7.30 to 123 psi
  • Maximum Set Pressure
    123 psi
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Standards Met
    JIS
  • Fluid Comp
    Air
  • Proof Pressure
    217 psi
  • Operating Temperature Range
    -5 to 60 °C
  • Overall Length
    370 mm
  • Overall Width
    80.5 mm
  • Overall Height
    126.5 mm
  • Inlet Port Gender
    Female
  • Maximum Operating Pressure
    145 psi
  • Max Operating Temperature
    60 °C
  • Minimum Set Pressure
    7.3 psi
  • Outlet Port Gender
    Female
  • Outlet Port Size
    1/4 in
  • Inlet Port Size
    1/4 in
  • Series/System
    NARM2500/3000
  • Weight
    5.19 lbs
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text