Motion
NARM3000-03A-N03

SMC CORP OF AMERICA
NARM3000-03A-N03

ARM REGULATOR, MANIFOLD
MI ITEM #02007530
MFR #NARM3000-03A-N03
List Price$156.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM3000-03A-N03

ARM REGULATOR, MANIFOLD
MI ITEM #02007530
MFR #NARM3000-03A-N03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.50/each for your price

Overview

Mfr description
NARM3000-03A-N03 REGULATOR, MFLD

Specifications

  • Maximum Air Flow
    32 scfm
  • Supply Type
    Centralized Supply
  • Number Of Stations
  • Pressure Control Type
    Relief Valve
  • Set Pressure Range
    7.30 to 123 psi
  • Maximum Set Pressure
    123 psi
  • Inlet Port Type
    1/2 (End Plate) Female NPT Threaded in
  • Outlet Port Type
    3/8 Female NPT Threaded in
  • Standards Met
    JIS
  • Fluid Comp
    Air
  • Proof Pressure
    217 psi
  • Operating Temperature Range
    -5 to 60 °C
  • Overall Length
    160 mm
  • Overall Width
    968 mm
  • Overall Height
    153.5 mm
  • Inlet Port Gender
    Female
  • Maximum Operating Pressure
    145 psi
  • Max Operating Temperature
    60 °C
  • Minimum Set Pressure
    7.3 psi
  • Outlet Port Gender
    Female
  • Outlet Port Size
    3/8 in
  • Inlet Port Size
    1/2 in
  • Thread Standard
    NPT
  • Series/System
    NARM2500/3000
  • Weight
    1.75 kg
  • Product Type
    Manifold Mount Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text