Motion
NARM3000-03B-N03

SMC CORP OF AMERICA
NARM3000-03B-N03

Manifold Mount Air Regulator - 1/2 in Inlet Port, Individual, NPT Outlet Thread
Mi Item #02007533
MFR #NARM3000-03B-N03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM3000-03B-N03

Manifold Mount Air Regulator - 1/2 in Inlet Port, Individual, NPT Outlet Thread
Mi Item #02007533
MFR #NARM3000-03B-N03

Mfr description
NARM3000-03B-N03 REGULATOR, MFLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    3000
  • Connection Size
    0.3750 in
  • Inlet Port Size
    1/2 in
  • Weight
    1.75 kg

Details

  • Adjuster Type
    Knob
  • Backflow Function
    With Relieving
  • Inlet Port Type
    Individual
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Manifold Mount
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving
  • Series/System
    NARM
  • Supply Type
    Individual Supply
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)