Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NARM3000-10A-N03

Manifold Mount Air Regulator - Centralized Supply
MI ITEM #02007542
MFR #NARM3000-10A-N03

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NARM3000-10A-N03 REGULATOR, MFLD

Specifications

  • Supply Type
    Centralized Supply
  • Inlet Port Type
    Common
  • Body Size
    3000
  • Thread Standard
    NPT
  • Weight
    8.67 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text