Motion
VFS2220-1D-02-X30US

SMC CORP OF AMERICA
VFS2220-1D-02-X30US

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 100 V ac, Double Solenoid, DIN Terminal, Body Ported, 1/4 in, Rc Threads
MI ITEM #02007554
MFR #VFS2220-1D-02-X30US
List Price$113.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2220-1D-02-X30US

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 100 V ac, Double Solenoid, DIN Terminal, Body Ported, 1/4 in, Rc Threads
MI ITEM #02007554
MFR #VFS2220-1D-02-X30US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113.85/each for your price

Overview

Mfr description
VFS2220-1D-02-X30US VALVE W/MODIFIED

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    US
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Port Sizes
    1/4 BSPT
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Thread Standard
    Rc
  • Function
    2 position double
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text