Motion
NASS100-N01
NASS100-N01
Mi Item #02007888
MFR #NASS100-N01
Price$31.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NASS100-N01
Mi Item #02007888
MFR #NASS100-N01

Mfr description
NASS100-N01 SPEED CTRL, SLOWSTART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.25/each

Specifications

Dimensions

  • Overall Height
    50 mm
  • Overall Length
    52 mm
  • Overall Width
    20 mm
  • Port Size
    1/8 NPT

Details

  • Flow Coefficient Cv Flow Factor Kv
    2.4 (Controlled Flow) mm², 9.5 (Free Flow) mm²
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Operating Pressure Range
    Maximum of +0.7 MPa
  • Operating Temperature Range
    -5 to +60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)