Specifications
Details
- Operating Pressure Range0.2 to 1 MPa
- Operating Temperature Range0 to 140 °F
- Proof Pressure1.5 MPa
- Solenoid Coil InsulationClass B
- Solenoid Electrical EntryDIN Terminal
- Solenoid Power Consumption3.4 VA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)