Motion
NAV2000-N02-5GSB

SMC CORP OF AMERICA
NAV2000-N02-5GSB

NAV2000-N02-5GSB VALVE, SOFT START U
Mi Item #02007957
MFR #NAV2000-N02-5GSB
Price$131.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAV2000-N02-5GSB

NAV2000-N02-5GSB VALVE, SOFT START U
Mi Item #02007957
MFR #NAV2000-N02-5GSB

Mfr description
NAV2000-N02-5GSB VALVE, SOFT START U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.60/each

Specifications

Details

  • Operating Pressure Range
    0.2 to 1 MPa
  • Operating Temperature Range
    0 to 140 °F
  • Proof Pressure
    1.5 MPa
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    3.4 VA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)