Motion
NAV2000-N02G-5DZ

SMC CORP OF AMERICA
NAV2000-N02G-5DZ

SOFT START-UP VALVE
MI ITEM #02007968
MFR #NAV2000-N02G-5DZ
Price$146.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAV2000-N02G-5DZ

SOFT START-UP VALVE
MI ITEM #02007968
MFR #NAV2000-N02G-5DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$146.55/each

Specifications

Dimensions

  • Overall Height
    89 mm
  • Overall Length
    125 mm
  • Overall Width
    40 mm

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    20 (1 (P) to 2 (A)) mm², 24 (2 (A) to 3 (R)) mm²
  • Flow Direction
    Left-to-Right
  • Gauge Included
    Gauge Included
  • Manual Override Type
    Non-Locking Push Type (Flush)
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS
  • Surge Suppresion Included
    Surge Suppressor With Light

Overview

Mfr description
NAV2000-N02G-5DZ VALVE SOFT START-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought