Overview
Mfr description
NAV4000-N04-3DB VALVE, SOFT START 1/
Specifications
- Solenoid Supply Voltage110 to 120 V ac (50/60 Hz)
- Solenoid Electrical EntryDIN Terminal
- Manual Override TypeLocking (Tool Required)
- Gauge IncludedNone
- Surge Suppresion IncludedNone
- Proof Pressure+1.5 MPa
- Operating Pressure Range+0.2 to +1 MPa
- Operating Temperature Range0 to +60 °C
- Overall Length147 mm
- Overall Width52 mm
- Flow Coefficient Cv Flow Factor Kv61 (1 (P) to 2 (A)) mm², 76 (2 (A) to 3 (R)) mm²
- Overall Height98 mm
- Solenoid Power Consumption3.4 @ 50 Hz W
- Seal MaterialNitrile
- Body MaterialAluminum
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Flow DirectionLeft-to-Right
- Standards MetJIS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data