Specifications
Dimensions
- Overall Height147 mm
- Overall Length153 mm
- Overall Width52 mm
Details
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv61 (1 (P) to 2 (A)) mm², 76 (2 (A) to 3 (R)) mm²
- Flow DirectionLeft-to-Right
- Gauge IncludedNone
- Manual Override TypeLocking Lever Type
- Operating Pressure Range+0.2 to +1 MPa
- Operating Temperature Range0 to +60 °C
- Proof Pressure+1.5 MPa
- Seal MaterialNitrile
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Electrical EntryDIN Terminal
- Solenoid Power Consumption3.4 @ 50 Hz W
- Solenoid Supply Voltage110 to 120 V ac (50/60 Hz)
- Standards MetJIS
- Surge Suppresion IncludedSurge Suppressor With Light
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)