Motion
NAW2000-N01-CR

SMC CORP OF AMERICA
NAW2000-N01-CR

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/8 NPT Port Size
MI ITEM #02008098
MFR #NAW2000-N01-CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAW2000-N01-CR

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/8 NPT Port Size
MI ITEM #02008098
MFR #NAW2000-N01-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAW2000-N01-CR FILTER REGULATOR MODU

Specifications

  • Thread Standard
    NPT
  • Body Size
    1/8
  • Port Size
    1/8 NPT
  • Weight
    360 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text