Motion
NAW2001-N01B-C-X137

SMC CORP OF AMERICA
NAW2001-N01B-C-X137

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/8 NPT Port Size
MI ITEM #02008187
MFR #NAW2001-N01B-C-X137
Price$45.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAW2001-N01B-C-X137

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/8 NPT Port Size
MI ITEM #02008187
MFR #NAW2001-N01B-C-X137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.40/each

Specifications

Dimensions

  • Body Size
    1/8
  • Port Size
    1/8 NPT
  • Weight
    0.36 kg

Details

  • Included Options
    Mounting Bracket
  • Maximum Air Flow
    71 scfm
  • Maximum Operating Pressure
    218 psi
  • Operating Temperature Range
    40 to 140 °F
  • Pressure Control Type
    Relief Valve
  • Product Type
    Precision Air Regulators
  • Set Pressure Range
    7 to 123 psi
  • Thread Standard
    NPT

Overview

Mfr description
NAW2001-N01B-C-X137 F/R COMBO MODULA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought