Motion
NAW3000-N02D-7-2

SMC CORP OF AMERICA
NAW3000-N02D-7-2

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 NPT Port Size
Mi Item #02008221
MFR #NAW3000-N02D-7-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAW3000-N02D-7-2

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 NPT Port Size
Mi Item #02008221
MFR #NAW3000-N02D-7-2

Mfr description
NAW3000-N02D-7-2 FILTER REGULATOR MO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    3/8
  • Port Size
    1/4 NPT
  • Weight
    0.53 kg

Details

  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)