Motion
NAW3000-N03-7-40

SMC CORP OF AMERICA
NAW3000-N03-7-40

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 NPT Port Size
Mi Item #02008243
MFR #NAW3000-N03-7-40
Price$40.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAW3000-N03-7-40

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 NPT Port Size
Mi Item #02008243
MFR #NAW3000-N03-7-40

Mfr description
NAW3000-N03-7-40 FR/COMBO MOD W/SPEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.50/each

Specifications

Dimensions

  • Body Size
    3/8
  • Port Size
    3/8 NPT
  • Weight
    0.53 kg

Details

  • Product Type
    Precision Air Regulators
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)