Motion
NAW3000-N03D-X445

SMC CORP OF AMERICA
NAW3000-N03D-X445

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 NPT Port Size
Mi Item #02008282
MFR #NAW3000-N03D-X445
Price$165.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAW3000-N03D-X445

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 NPT Port Size
Mi Item #02008282
MFR #NAW3000-N03D-X445

Mfr description
NAW3000-N03D-X445 1/4" NPT DRAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.79/each

Specifications

Dimensions

  • Body Size
    3/8
  • Port Size
    3/8 NPT
  • Weight
    530 g

Details

  • Product Type
    Precision Air Regulators
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)