Motion
NAW3001-N02B-X137

SMC CORP OF AMERICA
NAW3001-N02B-X137

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 NPT Port Size
Mi Item #02008305
MFR #NAW3001-N02B-X137
Price$55.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAW3001-N02B-X137

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 NPT Port Size
Mi Item #02008305
MFR #NAW3001-N02B-X137

Mfr description
NAW3001-N02B-X137 F/R UNIT W/GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.85/each

Specifications

Dimensions

  • Body Size
    3/8
  • Port Size
    1/4 NPT
  • Weight
    530 g

Details

  • Included Options
    Mounting Bracket
  • Maximum Air Flow
    3.53 scfm
  • Maximum Operating Pressure
    218 psi
  • Operating Temperature Range
    40 to 140 °F
  • Pressure Control Type
    Relief Valve
  • Product Type
    Precision Air Regulators
  • Set Pressure Range
    7 to 123 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)