Specifications
Dimensions
- Port Size1
Details
- Bowl MaterialPolycarbonate
- ConfigurationTwo Piece
- Drain TypeManual
- Filter Rating5 micron
- Maximum Air Flow141
- Maximum Operating Pressure218
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)