Motion
NAW4000-N04-X480C

SMC CORP OF AMERICA
NAW4000-N04-X480C

Filter Regulator - 1/2 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #02008432
MFR #NAW4000-N04-X480C
Price$153.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAW4000-N04-X480C

Filter Regulator - 1/2 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #02008432
MFR #NAW4000-N04-X480C

Mfr description
NAW4000-N04-X480C F/R UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.70/each

Specifications

Dimensions

  • Connection Size
    0.5000 in
  • Inlet Port Size
    1/2 in
  • Port Size
    1/2 NPT
  • Weight
    3.26 lbs

Details

  • Inlet Port Gender
    Female
  • Inlet Port Type
    NPT
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    NPT
  • Series/System
    NAW
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)