Overview
Mfr description
NAW4000-N06BG-7-40 FILTER REG MOD W/
Specifications
- Included OptionsMounting Bracket, Round Pressure Gauge with Limit Indicator
- Port Size3/4 NPT
- Weight2.65 lbs
- Product TypePrecision Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data