Motion
VFS2500-5FZ
Solenoid-Operated Air Control Valve - 4-Way, 3-Position Pressure Center, 24 V dc, 2 Solenoid, Plug-in Conduit w/Terminal, Base Mounted Plug-In, Without Subplate, w/o Sub-plate Threads
Mi Item #02008480
MFR #VFS2500-5FZ
Price$115.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 3-Position Pressure Center, 24 V dc, 2 Solenoid, Plug-in Conduit w/Terminal, Base Mounted Plug-In, Without Subplate, w/o Sub-plate Threads
Mi Item #02008480
MFR #VFS2500-5FZ

Mfr description
VFS2500-5FZ VALVE SOL 24VDC
  • VFS2000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/8, 1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.61/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    3-Position Pressure Center
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    3 position pressure center
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Base Mounted Plug-In
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    2000 Series
  • Solenoid Electrical Entry
    Plug-in Conduit w/Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)