Motion
AWD20-N02H-CZ

SMC CORP OF AMERICA
AWD20-N02H-CZ

Regulator Mist Separator - One-Piece, Body Size 20, 1/4 NPT, 145 psi, Manual Drain
MI ITEM #02008521
MFR #AWD20-N02H-CZ
List Price$62.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWD20-N02H-CZ

Regulator Mist Separator - One-Piece, Body Size 20, 1/4 NPT, 145 psi, Manual Drain
MI ITEM #02008521
MFR #AWD20-N02H-CZ

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$62.85/each for your price

Overview

Mfr description
AWD20-N02H-CZ (OLD NAWD2000-N02-C)
  • Modular micro mist separator regulator
  • Filtration: 0.01µm
  • Body size: 1/8, 3/8, 1/2
  • Port size: 1/8, 1/4, 3/8 and 1/2
  • Available in thread types Rc, NPT or G(PF)

Specifications

  • Body Size
    20
  • Bowl Options
    Guard
  • Bowl Material
    Polycarbonate
  • Operating Medium
    Air
  • Proof Pressure
    218 psi
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Configuration
    One-Piece
  • Drain Type
    Manual
  • Manufacturer Catalog
  • Included Options
    Panel Mount Nut
  • Port Size
    1/4 NPT
  • Series
    AWD
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text