Motion
NAWD2000-N02G-C

SMC CORP OF AMERICA
NAWD2000-N02G-C

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 NPT Port Size
Mi Item #02008530
MFR #NAWD2000-N02G-C
Price$65.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAWD2000-N02G-C

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 NPT Port Size
Mi Item #02008530
MFR #NAWD2000-N02G-C

Mfr description
NAWD2000-N02G-C MICRO-MIST FILTER/RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.15/each

Specifications

Dimensions

  • Body Size
    1/8
  • Port Size
    1/4 NPT
  • Weight
    440 g

Details

  • Included Options
    Round Pressure Gauge with Limit Indicator
  • Product Type
    Precision Air Regulators
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)