Motion
VFS3100-3FZ
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 110-120 V ac, Single Solenoid, Plug-in Conduit w/Terminal, Body Ported, Without Subplate, w/o Sub-plate Threads
Mi Item #02008565
MFR #VFS3100-3FZ
Price$92.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 110-120 V ac, Single Solenoid, Plug-in Conduit w/Terminal, Body Ported, Without Subplate, w/o Sub-plate Threads
Mi Item #02008565
MFR #VFS3100-3FZ

Mfr description
VFS3100-3FZ SOLENOID VALVE
  • VFS3000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/4, 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.32/each

Specifications

Dimensions

  • Overall Height
    93 mm
  • Overall Length
    136 mm
  • Overall Width
    50 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    2-Position Single
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position single
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Body Ported
  • Proof Pressure
    218 psi
  • Response Time
    20 ms
  • Seal Material
    Metal
  • Series
    3000 Series
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Plug-in Conduit w/Terminal
  • Solenoid Power Consumption
    2.1 @ 50 Hz W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Standards Met
    ISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003
  • Thread Standard
    w/o Sub-plate
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)