Motion
VFS3100-5FZ-Q

SMC CORP OF AMERICA
VFS3100-5FZ-Q

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
MI ITEM #02008578
MFR #VFS3100-5FZ-Q
List Price$99.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3100-5FZ-Q

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
MI ITEM #02008578
MFR #VFS3100-5FZ-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.82/each for your price

Overview

Mfr description
VFS3100-5FZ-Q VALVE SGL BASE MT PLUG

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Plug-in Conduit Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    Without Sub-plate
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Thread Standard
    w/o Sub-plate
  • Function
    2 position single
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text