Motion
NCA1-D150
Double Clevis Bracket - For use with NCA1 Series Air Cylinder, 1.5000 in Bore, MP2 Mount
MI ITEM #02008747
MFR #NCA1-D150
Price$19.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Clevis Bracket - For use with NCA1 Series Air Cylinder, 1.5000 in Bore, MP2 Mount
MI ITEM #02008747
MFR #NCA1-D150

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.50/each

Specifications

Dimensions

  • Cylinder Size
    1.5000 in

Details

  • Cylinder Application Type
    NFPA Tie-Rod
  • For Use With
    NCA1 Series Medium Duty Air Cylinder
  • Hardware Type
    Double Clevis Bracket
  • Mounting Type
    MP2
  • Replacement Part Type
    Double Clevis Mount Kit

Overview

Mfr description
NCA1-D150 CLEVIS MOUNT KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought