Motion
NCA1-D325
Double Clevis Bracket - 3.2500 in Bore, Cushion Both Ends
Mi Item #02008753
MFR #NCA1-D325
Price$30.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Clevis Bracket - 3.2500 in Bore, Cushion Both Ends
Mi Item #02008753
MFR #NCA1-D325

Mfr description
NCA1-D325 DBL CLEVIS KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.05/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Cylinder Size
    3.2500 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Hardware Type
    Double Clevis Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MP2
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)