Motion
NCA1-F250
Flange Bracket - 2.5000 in Bore, Cushion Both Ends
Mi Item #02008760
MFR #NCA1-F250
Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Bracket - 2.5000 in Bore, Cushion Both Ends
Mi Item #02008760
MFR #NCA1-F250

Mfr description
NCA1-F250 FLANGE MOUNT KIT
  • For NCA1 Series NFPA cylinders
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.65/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Cushion Both Ends
  • Hardware Type
    Flange Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)